Motion
YH12
External Tooth Spur Gear - 8 DP, 20 ° PA, 12 Teeth, 1.5000 in Face, 3/4 in Bore, Rough Stock, Material: Steel
Mi Item #00371945
MFR #YH12
Price$116.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 12 Teeth, 1.5000 in Face, 3/4 in Bore, Rough Stock, Material: Steel
Mi Item #00371945
MFR #YH12

Mfr description
YH12 STEEL SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.57/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.2500 in
  • Hub Diameter
    1.12 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    1-3/4 in
  • Overall Width
    2-1/4 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Weight
    0.60 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09980
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711099803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)