Motion
YH16
Spur Gear, 8 DP, 20 PA, 16 Teeth, Steel
MI ITEM #00371954
MFR #YH16
Your Price$168.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 8 DP, 20 PA, 16 Teeth, Steel
MI ITEM #00371954
MFR #YH16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.80/each(List $177.13)

Overview

Mfr description
YH16 STEEL SPUR GEARS

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    20 °
  • Face Width
    1-1/2 in
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock
  • Bore Diameter
    7/8 in
  • Outside Diameter
    2-1/4 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2 in
  • Hub Diameter
    1.56 in
  • Gear Construction
    Plain
  • Overall Width
    2.38 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    09986
  • Manufacturer Catalog
  • UPC_NO
    781711099865
  • Weight
    1.50 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text