Motion
YH18
External Tooth Spur Gear - 8 DP, 20 ° PA, 18 Teeth, 1.5000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371957
MFR #YH18
Price$174.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 18 Teeth, 1.5000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371957
MFR #YH18

Mfr description
YH18 STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.88/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.3800 in
  • Hub Diameter
    1.81 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    2-1/2 in
  • Overall Width
    2.38 in
  • Pitch Diameter
    2.2500 in
  • Pressure Angle
    20 °
  • Weight
    2.00 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09988
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711099889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)