Motion
YH22
External Tooth Spur Gear - 8 DP, 20 ° PA, 22 Teeth, 1.5000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00371966
MFR #YH22
Price$201.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 22 Teeth, 1.5000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00371966
MFR #YH22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$201.11/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.3800 in
  • Hub Diameter
    2.31 in
  • Hub Projection
    0.88 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    3 in
  • Overall Width
    2.38 in
  • Pitch
    8 in
  • Pitch Diameter
    2.7500 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8 in-16
  • Weight
    3.25 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09992
  • Material
    Steel
  • Number Of Teeth
    22
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711099926

Overview

Mfr description
YH22 STEEL SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text