Motion
YH24
External Tooth Spur Gear - 8 DP, 20 ° PA, 24 Teeth, 1.5000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371969
MFR #YH24
Price$241.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 24 Teeth, 1.5000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371969
MFR #YH24

Mfr description
YH24 STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.82/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.3800 in
  • Hub Diameter
    2.56 in
  • Hub Projection
    0.88 in
  • Keyway Size
    0.1880 in, 4.78 mm
  • Outside Diameter
    3-1/4 in
  • Overall Width
    2.38 in
  • Pitch
    8 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18
  • Weight
    3.90 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09994
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711099940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)