Motion
YH28
External Tooth Spur Gear - 8 DP, 20 ° PA, 28 Teeth, 1.5000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371972
MFR #YH28
Price$286.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 28 Teeth, 1.5000 in Face, 7/8 in Bore, Rough Stock, Material: Steel
Mi Item #00371972
MFR #YH28

Mfr description
YH28 STEEL SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.47/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.3800 in
  • Hub Diameter
    3.06 in
  • Hub Projection
    0.88 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    3-3/4 in
  • Overall Width
    2.38 in
  • Pitch
    8 in
  • Pitch Diameter
    3.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18
  • Weight
    5.60 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09996
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Involute
  • UPC_NO
    781711099964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)