Motion
YH32C
External Tooth Spur Gear - 8 DP, 20 ° PA, 32 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Steel
Mi Item #00371975
MFR #YH32C
Price$265.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 32 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Steel
Mi Item #00371975
MFR #YH32C

Mfr description
YH32C STEEL SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.28/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.3800 in
  • Hub Diameter
    3 in
  • Hub Projection
    0.88 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    4-1/4 in
  • Overall Width
    2.38 in
  • Pitch
    8 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8-16
  • Weight
    5.50 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10666
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    Over Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711106662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)