Motion
YH40B
External Tooth Spur Gear - 8 DP, 20 ° PA, 40 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371981
MFR #YH40B
Price$445.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 40 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371981
MFR #YH40B

Mfr description
YH40B C. I. SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.10/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.7500 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1 in
  • Outside Diameter
    5-1/4 in
  • Overall Width
    2-1/2 in
  • Pitch
    8 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    20 °
  • Weight
    6.25 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10670
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711106709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)