Motion
YH44B
External Tooth Spur Gear - 8 DP, 20 ° PA, 44 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00371982
MFR #YH44B
Price$478.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 44 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00371982
MFR #YH44B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$478.02/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.5000 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    5-3/4 in
  • Overall Width
    2-1/2 in
  • Pitch
    8 in
  • Pitch Diameter
    5.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18
  • Weight
    7.20 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10672
  • Material
    Cast Iron
  • Number Of Teeth
    44
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711106723

Overview

Mfr description
YH44B C. I. SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought