Motion
YH64B
Spur Gear - 8 DP, 20 ° PA, 64 Teeth, 1.5000 in Face, 1 in Bore, Finished Bore, Material: Cast Iron
Mi Item #00371989
MFR #YH64B
Price$745.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 8 DP, 20 ° PA, 64 Teeth, 1.5000 in Face, 1 in Bore, Finished Bore, Material: Cast Iron
Mi Item #00371989
MFR #YH64B

Mfr description
YH64B C. I. SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.76/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Hub Diameter
    2.5000 in | 63.50 mm
  • Hub Projection
    1.0000 in | 25.40 mm
  • Outside Diameter
    8.2500 in
  • Overall Width
    2.5000 in
  • Pitch Diameter
    8.0000 in
  • Pressure Angle
    20 °
  • Weight
    12.00 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Construction
    Web Type
  • Gear Type
    Spur Gear
  • Manufacturer Upc Number
    781711106808
  • Material
    Cast Iron
  • Number Of Teeth
    64
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711106808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)