Motion
TC864
External Tooth Spur Gear - 8 DP, 20 ° PA, 64 Teeth, 1.5 in Face, 1 to 1-7/8 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00371991
MFR #TC864
Your Price$439.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 64 Teeth, 1.5 in Face, 1 to 1-7/8 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00371991
MFR #TC864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$439.85/each(List $527.83)

Overview

Mfr description
TC864 20 SPUR GEAR

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    20 °
  • Face Width
    1.5 in
  • Number Of Teeth
    64
  • Bore Type
    Reboreable
  • Bore Diameter
    1 to 1-7/8 in
  • Outside Diameter
    8.25 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    8 in
  • Hub Diameter
    3 in
  • Gear Construction
    Spoked
  • Overall Width
    2-1/2 in
  • Hub Projection
    1 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950294049
  • UPC_NO
    697950294049
  • Weight
    12.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text