Motion
YH72B
External Tooth Spur Gear - 8 DP, 20 ° PA, 72 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371992
MFR #YH72B
Price$692.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 72 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00371992
MFR #YH72B

Mfr description
YH72B C. I. SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.93/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.5000 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    9-1/4 in
  • Overall Width
    2-1/2 in
  • Pitch Diameter
    9.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8 in-16
  • Weight
    11.10 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10682
  • Material
    Cast Iron
  • Number Of Teeth
    72
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711106822

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)