Motion
YH80B
External Tooth Spur Gear - 8 DP, 20 ° PA, 80 Teeth, 1.5000 in Face, 1-1/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00371995
MFR #YH80B
Price$761.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 80 Teeth, 1.5000 in Face, 1-1/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00371995
MFR #YH80B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$761.58/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.5000 in
  • Hub Diameter
    3 in
  • Hub Projection
    1-1/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    10-1/4 in
  • Overall Width
    2-3/4 in
  • Pitch
    8 in
  • Pitch Diameter
    10.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8-16
  • Weight
    13.50 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10684
  • Material
    Cast Iron
  • Number Of Teeth
    80
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Involute
  • UPC_NO
    781711106846

Overview

Mfr description
YH80B C. I. SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text