Motion
TC880
External Tooth Spur Gear - 8 DP, 20 ° PA, 80 Teeth, 1.5000 in Face, 1-1/8 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00371997
MFR #TC880
Price$425.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 80 Teeth, 1.5000 in Face, 1-1/8 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00371997
MFR #TC880

Mfr description
TC880 GEAR SPUR 20 DEG CAST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$425.89/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 to 2-1/16 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Hub Diameter
    3.25 in
  • Hub Projection
    1-1/4 in
  • Outside Diameter
    10.25 in
  • Overall Width
    2-3/4 in
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Weight
    17.00 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950294063
  • Material
    Cast Iron
  • Number Of Teeth
    80
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950294063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)