Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YCS888

External Tooth Spur Gear - 8 DP, 14.5 PA, 88 Teeth, 1.5000 in Face, 1.1250 in Bore, Minimum Plain Bore, Material: Cast Iron
Mi Item #00371999
MFR #YCS888

Mfr description
YCS888 20 SPUR GEAR
  • Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Helical Gears are quieter than spur gears and give maximum smoothness on parallel shafts
  • Browning Gears are rated in accordance with AGMA standards
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bushing Bore Diameter
    1.1250 to 2.0000
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Hub Diameter
    3.2500 in
  • Hub Projection
    1.2500 in
  • Outside Diameter
    11.2500 in
  • Overall Width
    2.7500 in
  • Pitch Diameter
    11.0000 in
  • Pressure Angle
    14.5
  • Weight
    0.01 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Gear Construction
    Spoked
  • Hub Type
    B Hub
  • Manufacturer Catalog Number
    1219294
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289196838
  • Material
    Cast Iron
  • Number Of Teeth
    88
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)