Motion
TC8120
External Tooth Spur Gear - 8 DP, 20 ° PA, 120 Teeth, 1.5000 in Face, 1-1/8 to 2-1/8 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00372008
MFR #TC8120
Price$767.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 120 Teeth, 1.5000 in Face, 1-1/8 to 2-1/8 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00372008
MFR #TC8120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$767.16/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 to 2-1/8 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Hub Diameter
    3.5 in
  • Hub Projection
    1-1/4 in
  • Outside Diameter
    15.25 in
  • Overall Width
    2-3/4 in
  • Pitch Diameter
    15.0000 in
  • Pressure Angle
    20 °
  • Weight
    25.80 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950293974
  • Material
    Cast Iron
  • Number Of Teeth
    120
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950293974

Overview

Mfr description
TC8120 GEAR SPUR 20 DEG CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text