Motion
YI4872
Internal Gear, 20 PA, 48 DP, 72 Teeth, Brass
MI ITEM #00372037
MFR #YI4872
Your Price$300.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 20 PA, 48 DP, 72 Teeth, Brass
MI ITEM #00372037
MFR #YI4872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$300.94/each(List $346.08)

Overview

Mfr description
YI 4872 BRASS INTERNAL GR

Specifications

  • Diametral Pitch
    48
  • Bore Diameter
    1.474 in
  • Pressure Angle
    20 °
  • Face Width
    0.125 in
  • Number Of Teeth
    72
  • Outside Diameter
    2.000 in
  • Inside Diameter
    1.474 in
  • Pitch Diameter
    1.500 in
  • Material
    Brass
  • Manufacturer Catalog
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought