Motion
YI24144
Internal Gear, 20 PA, 24 DP, 144 Teeth, Brass
MI ITEM #00372042
MFR #YI24144
List Price$743.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 20 PA, 24 DP, 144 Teeth, Brass
MI ITEM #00372042
MFR #YI24144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$743.69/each for your price

Overview

Mfr description
YI 24144 BRASS INTERNAL GR

Specifications

  • Diametral Pitch
    24
  • Bore Diameter
    5.950 in
  • Pressure Angle
    20 °
  • Face Width
    0.250 in
  • Number Of Teeth
    144
  • Outside Diameter
    6.750 in
  • Inside Diameter
    5.950 in
  • Pitch Diameter
    6.000 in
  • Material
    Brass
  • Manufacturer Catalog
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought