Motion
YI32128
Internal Gear, 20 PA, 32 DP, 128 Teeth, Brass
MI ITEM #00372043
MFR #YI32128
List Price$591.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 20 PA, 32 DP, 128 Teeth, Brass
MI ITEM #00372043
MFR #YI32128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$591.58/each for your price

Overview

Mfr description
YI 32128 BRASS INTERNAL GR

Specifications

  • Diametral Pitch
    32
  • Bore Diameter
    3.961 in
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    128
  • Outside Diameter
    4.750 in
  • Inside Diameter
    3.961 in
  • Pitch Diameter
    4.000 in
  • Material
    Brass
  • Manufacturer Catalog
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought