Motion
YI32192
Internal Gear, 20 PA, 32 DP, 192 Teeth, Brass
Mi Item #00372044
MFR #YI32192
Price$654.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Gear, 20 PA, 32 DP, 192 Teeth, Brass
Mi Item #00372044
MFR #YI32192

Mfr description
YI 32192 BRASS INTERNAL GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.45/each

Specifications

Dimensions

  • Bore Diameter
    5.961 in
  • Diametral Pitch
    32
  • Face Width
    0.188 in
  • Inside Diameter
    5.961 in
  • Outside Diameter
    6.750 in
  • Pitch Diameter
    6.000 in
  • Pressure Angle
    20 °
  • Weight
    0.50 lbs

Details

  • Manufacturer Catalog
  • Material
    Brass
  • Number Of Teeth
    192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)