Motion
YH12-3/4

BOSTON GEAR
YH12-3/4

Spur Gear, 8 DP, 20 PA, 12 Teeth, Steel
MI ITEM #00372048
MFR #YH12-3/4
Your Price$192.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YH12-3/4

Spur Gear, 8 DP, 20 PA, 12 Teeth, Steel
MI ITEM #00372048
MFR #YH12-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.79/each(List $203.29)

Overview

Mfr description
YH12-3/4 SPUR GEAR

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    20 °
  • Face Width
    1-1/2 in
  • Number Of Teeth
    12
  • Bore Type
    Finished
  • Bore Diameter
    3/4 in
  • Outside Diameter
    1-3/4 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    1-1/2 in
  • Hub Diameter
    1.12 in
  • Gear Construction
    Plain
  • Keyway Size
    3/16 x 3/32 in
  • Overall Width
    2-1/4 in
  • Hub Projection
    3/4 in
  • Manufacturer Catalog Number
    46187
  • Manufacturer Catalog
  • UPC_NO
    781711461877
  • Weight
    0.60 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought