Motion
YJ12
External Tooth Spur Gear - 6 DP, 20 ° PA, 12 Teeth, 2.0000 in Face, 1 in Bore, Rough Stock, Material: Steel
MI ITEM #00372050
MFR #YJ12
Price$180.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 12 Teeth, 2.0000 in Face, 1 in Bore, Rough Stock, Material: Steel
MI ITEM #00372050
MFR #YJ12

Mfr description
YJ12 STEEL SPUR GEARS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.73/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    6
  • Face Width
    2.0000 in
  • Gear Overall Width
    2.8800 in
  • Hub Diameter
    1.46 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    2.333 in
  • Overall Width
    2.88 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Weight
    1.50 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09998
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711099988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)