Motion
YJ14
Spur Gear, 6 DP, 20 PA, 14 Teeth, Steel
MI ITEM #00372053
MFR #YJ14
Your Price$197.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 6 DP, 20 PA, 14 Teeth, Steel
MI ITEM #00372053
MFR #YJ14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$197.93/each(List $227.63)

Overview

Mfr description
YJ14 STEEL SPUR GEARS

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    20 °
  • Face Width
    2 in
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock
  • Bore Diameter
    1 in
  • Outside Diameter
    2.666 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2.333 in
  • Hub Diameter
    1.79 in
  • Gear Construction
    Plain
  • Overall Width
    2.88 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    10000
  • Manufacturer Catalog
  • UPC_NO
    781711100004
  • Weight
    2.20 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text