Motion
YJ16
External Tooth Spur Gear - 6 DP, 20 ° PA, 16 Teeth, 2.0000 in Face, 1 in Bore, Rough Stock, Material: Steel
Mi Item #00372059
MFR #YJ16
Price$225.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 16 Teeth, 2.0000 in Face, 1 in Bore, Rough Stock, Material: Steel
Mi Item #00372059
MFR #YJ16

Mfr description
YJ16 STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.27/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    6
  • Face Width
    2.0000 in
  • Gear Overall Width
    2.8800 in
  • Hub Diameter
    2.13 in
  • Hub Projection
    0.88 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    3 in
  • Overall Width
    2.88 in
  • Pitch Diameter
    2.6670 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8-16
  • Weight
    3.40 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10004
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711100042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)