Motion
TS618
External Tooth Spur Gear - 6 DP, 20 ° PA, 18 Teeth, 2.0000 in Face, 1 to 1-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00372064
MFR #TS618
Price$185.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 18 Teeth, 2.0000 in Face, 1 to 1-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00372064
MFR #TS618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$185.52/each

Specifications

Dimensions

  • Bore Diameter
    1 to 1-1/2 in
  • Diametral Pitch
    6
  • Face Width
    2.0000 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    3.333 in
  • Overall Width
    2-7/8 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Weight
    4.48 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263885
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263885

Overview

Mfr description
TS618 GEAR SPUR 20 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text