Motion
YJ66B
External Tooth Spur Gear - 6 DP, 20 ° PA, 66 Teeth, 2.0000 in Face, 1-1/4 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00372087
MFR #YJ66B
Price$1,430.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 66 Teeth, 2.0000 in Face, 1-1/4 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00372087
MFR #YJ66B

Mfr description
YJ66B C. I. SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,430.46/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    2.0000 in
  • Gear Overall Width
    3.5000 in
  • Hub Diameter
    4 in
  • Hub Projection
    1-1/2 in
  • Outside Diameter
    11.333 in
  • Overall Width
    3-1/2 in
  • Pitch Diameter
    11.0000 in
  • Pressure Angle
    20 °
  • Weight
    27.00 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10722
  • Material
    Cast Iron
  • Number Of Teeth
    66
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711107225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)