Motion
YJ72B
Spur Gear, 6 DP, 20 PA, 72 Teeth, Cast Iron
MI ITEM #00372088
MFR #YJ72B
Your Price$1,162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 6 DP, 20 PA, 72 Teeth, Cast Iron
MI ITEM #00372088
MFR #YJ72B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,162.41/each(List $1,304.72)

Overview

Mfr description
YJ72B C. I. SPUR GEARS

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    20 °
  • Face Width
    2 in
  • Number Of Teeth
    72
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    12.333 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    12 in
  • Hub Diameter
    4 in
  • Gear Construction
    Spoked
  • Overall Width
    3-1/2 in
  • Hub Projection
    1-1/2 in
  • Manufacturer Catalog Number
    10724
  • Manufacturer Catalog
  • UPC_NO
    781711107249
  • Weight
    30.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text