Motion
YJ84B
External Tooth Spur Gear - 6 DP, 20 ° PA, 84 Teeth, 2.0000 in Face, 1-1/4 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00372091
MFR #YJ84B
Price$1,343.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 84 Teeth, 2.0000 in Face, 1-1/4 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00372091
MFR #YJ84B

Mfr description
YJ84B C. I. SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,343.13/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    2.0000 in
  • Hub Diameter
    4.0000 in | 101.60 mm
  • Hub Projection
    1.5000 in | 38.10 mm
  • Outside Diameter
    14.3340 in
  • Overall Width
    3.5000 in
  • Pitch Diameter
    14.0000 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Material
    Cast Iron
  • Number Of Teeth
    84
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • Tooth Type
    Straight
  • UPC_NO
    781711107263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)