Motion
YJ96B
Spur Gear, 6 DP, 20 PA, 96 Teeth, Cast Iron
MI ITEM #00372094
MFR #YJ96B
Your Price$1,555.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 6 DP, 20 PA, 96 Teeth, Cast Iron
MI ITEM #00372094
MFR #YJ96B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,555.30/each(List $1,866.36)

Overview

Mfr description
YJ96B C. I. SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    20 °
  • Face Width
    2.0000 in
  • Number Of Teeth
    96
  • Bore Diameter
    1.1250 in
  • Material
    Cast Iron
  • Pitch Diameter
    16.0000 in
  • Manufacturer Upc Number
    781711107287
  • UPC_NO
    781711107287
  • Weight
    40.00 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text