Motion
YK16
Spur Gear, 5 DP, 20 PA, 16 Teeth, Steel
MI ITEM #00372112
MFR #YK16
Your Price$329.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 5 DP, 20 PA, 16 Teeth, Steel
MI ITEM #00372112
MFR #YK16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$329.30/each(List $378.70)

Overview

Mfr description
YK16 STEEL SPUR GEARS

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    20 °
  • Face Width
    2-1/2 in
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/8 in
  • Outside Diameter
    3.6 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    3.2 in
  • Hub Diameter
    2.58 in
  • Gear Construction
    Plain
  • Overall Width
    3.38 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    10016
  • Manufacturer Catalog
  • UPC_NO
    781711100165
  • Weight
    5.90 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text