Motion
YK20
External Tooth Spur Gear - 5 DP, 20 ° PA, 20 Teeth, 2.5000 in Face, 1-1/8 in Bore, Rough Stock, Material: Steel
Mi Item #00372118
MFR #YK20
Price$394.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 20 ° PA, 20 Teeth, 2.5000 in Face, 1-1/8 in Bore, Rough Stock, Material: Steel
Mi Item #00372118
MFR #YK20

Mfr description
YK20 STEEL SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.54/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    5
  • Face Width
    2.5000 in
  • Gear Overall Width
    3.3800 in
  • Hub Diameter
    3.38 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    4.4 in
  • Overall Width
    3.38 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    10.00 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10020
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711100202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)