Motion
TS520
External Tooth Spur Gear - 5 DP, 20 ° PA, 20 Teeth, 2.5000 in Face, 1-1/8 to 2-1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00372120
MFR #TS520
Price$262.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 20 ° PA, 20 Teeth, 2.5000 in Face, 1-1/8 to 2-1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00372120
MFR #TS520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$262.38/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 to 2-1/4 in
  • Diametral Pitch
    5
  • Face Width
    2.5000 in
  • Hub Diameter
    3.375 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    4.4 in
  • Overall Width
    3-3/8 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    10.20 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263809
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263809

Overview

Mfr description
TS520 20 SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text