Motion
YK25B
Spur Gear - 5 DP, 14.5 ° PA, 25 Teeth, 2.5000 in Face, 1-1/8 in Bore, Material: Cast Iron
Mi Item #00372122
MFR #YK25B
Price$634.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 5 DP, 14.5 ° PA, 25 Teeth, 2.5000 in Face, 1-1/8 in Bore, Material: Cast Iron
Mi Item #00372122
MFR #YK25B

Mfr description
YK25B C. I. SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.13/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    5
  • Face Width
    2.5000 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    15.00 lbs

Details

  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    10740
  • Manufacturer Upc Number
    781711107409
  • Material
    Cast Iron
  • Number Of Teeth
    25
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711107409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)