Motion
YK30B
External Tooth Spur Gear - 5 DP, 20 ° PA, 30 Teeth, 2.5000 in Face, 1-1/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00372124
MFR #YK30B
Price$751.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 20 ° PA, 30 Teeth, 2.5000 in Face, 1-1/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00372124
MFR #YK30B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$751.92/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    5
  • Face Width
    2.5000 in
  • Gear Overall Width
    3.7500 in
  • Hub Diameter
    3-3/4 in
  • Hub Projection
    1-1/4 in
  • Outside Diameter
    6.4 in
  • Overall Width
    3-3/4 in
  • Pitch
    5 in
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    20 °
  • Weight
    21.00 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10744
  • Material
    Cast Iron
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711107447

Overview

Mfr description
YK30B C. I. SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought