Motion
YK50B
External Tooth Spur Gear - 5 DP, 20 ° PA, 50 Teeth, 2.5000 in Face, 1-1/4 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00372130
MFR #YK50B
Price$1,367.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 20 ° PA, 50 Teeth, 2.5000 in Face, 1-1/4 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00372130
MFR #YK50B

Mfr description
YK50B C. I. SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,367.41/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    5
  • Face Width
    2.5000 in
  • Gear Overall Width
    3.7500 in
  • Hub Diameter
    4 in
  • Hub Projection
    1-1/4 in
  • Outside Diameter
    10.4 in
  • Overall Width
    3-3/4 in
  • Pitch
    5 in
  • Pitch Diameter
    10.0000 in
  • Pressure Angle
    20 °
  • Weight
    34.00 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10752
  • Material
    Cast Iron
  • Number Of Teeth
    50
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711107522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)