Motion
YK80B
Spur Gear, 5 DP, 20 PA, 80 Teeth, Cast Iron
MI ITEM #00372135
MFR #YK80B
List Price$2,634.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 5 DP, 20 PA, 80 Teeth, Cast Iron
MI ITEM #00372135
MFR #YK80B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,634.74/each for your price

Overview

Mfr description
YK80B C. I. SPUR GEARS

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    20 °
  • Face Width
    2-1/2 in
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-3/8 in
  • Outside Diameter
    16.4 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    16 in
  • Hub Diameter
    4.38 in
  • Gear Construction
    Spoked
  • Overall Width
    4 in
  • Hub Projection
    1-1/2 in
  • Manufacturer Catalog Number
    10758
  • Manufacturer Catalog
  • UPC_NO
    781711107584
  • Weight
    58.00 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text