Motion
R204X4
Gear Rack - 4 DP, 20 ° Pressure Angle, 3.5000 in Width, 4 ft OAL, Steel Material
MI ITEM #00372189
MFR #R204X4
Price$1,703.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 4 DP, 20 ° Pressure Angle, 3.5000 in Width, 4 ft OAL, Steel Material
MI ITEM #00372189
MFR #R204X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,703.93/each

Specifications

Dimensions

  • Diametral Pitch
    4
  • End Length Type
    Ends Not Machined
  • Face Width  
    3.5000 in
  • Overall Length  
    4 ft
  • Overall Thickness
    2 in
  • Pitch Line to Back  
    1.75 in
  • Pressure Angle
    20 °
  • Weight
    84.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058986
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    61
  • Product Type
    Gear Racks
  • UPC_NO
    697950058986

Overview

Mfr description
R204X4 GEAR RACK 20 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text