Motion
L204-6
Gear Rack - 4 DP, 20 ° Pressure Angle, 3.5000 in Width, Steel Material
Mi Item #00372190
MFR #L204-6
Price$4,542.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 4 DP, 20 ° Pressure Angle, 3.5000 in Width, Steel Material
Mi Item #00372190
MFR #L204-6

Mfr description
L204 6 FT LGTH STEEL GEAR RACK
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,542.79/each

Specifications

Dimensions

  • Diametral Pitch
    4
  • Face Width  
    3.5000 in
  • Overall Width
    2.0000 in
  • Pitch Line to Back  
    1.7500 in | 44.45 mm
  • Pressure Angle
    20 °
  • Weight
    133.20 lbs

Details

  • Gear Type
    Rack Gear
  • Manufacturer Upc Number
    781711373026
  • Material
    Steel
  • Product Type
    Gear Racks
  • UPC_NO
    781711373026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)