Motion
L205-4
Rack Gear, 20 PA, 5 DP, Steel
MI ITEM #00372194
MFR #L205-4
Your Price$2,089.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 20 PA, 5 DP, Steel
MI ITEM #00372194
MFR #L205-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,089.59/each(List $2,507.50)

Overview

Mfr description
L205 4 FT LGTH STEEL GEAR RACK

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    20 °
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    1-1/2 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Weight
    47.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text