Motion
R205X4
Gear Rack - 5 DP, 20 ° Pressure Angle, 2.5 in Width, 4 ft OAL, Steel Material
MI ITEM #00372196
MFR #R205X4
Your Price$1,269.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 5 DP, 20 ° Pressure Angle, 2.5 in Width, 4 ft OAL, Steel Material
MI ITEM #00372196
MFR #R205X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,269.76/each(List $1,523.71)

Overview

Mfr description
R205X4 GEAR RACK 20 DEG

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    20 °
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    1.5 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059105
  • UPC_NO
    697950059105
  • Number Of Teeth
    76
  • Weight
    44.80 lbs
  • Product Type
    Gear Racks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text