Motion
L208-4
Rack Gear, 20 PA, 8 DP, Steel
MI ITEM #00372213
MFR #L208-4
Your Price$667.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 20 PA, 8 DP, Steel
MI ITEM #00372213
MFR #L208-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$667.74/each(List $909.96)

Overview

Mfr description
L208 4 FT LGTH STEEL GEAR RACK

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    20 °
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    1-1/2 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Weight
    29.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text