Motion
L501-2
Rack Gear, 14 1/2 PA, 48 DP, Steel
MI ITEM #00372222
MFR #L501-2
Your Price$220.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 48 DP, Steel
MI ITEM #00372222
MFR #L501-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.93/each(List $234.17)

Overview

Mfr description
L501 2 FT LGTH STEEL GEAR RACK

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    14.5 °
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    1/8 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text