Motion
L503-4
Rack Gear, 14 1/2 PA, 32 DP, Steel
MI ITEM #00372227
MFR #L503-4
Your Price$298.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 32 DP, Steel
MI ITEM #00372227
MFR #L503-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$298.20/each(List $317.55)

Overview

Mfr description
L503 4 FT LGTH STEEL GEAR RACK

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    14.5 °
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    0.188 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text