Overview
Mfr description
4NSR32 X 3/16 STEEL GEAR RACK
- Mating Spur Gears must have same pressure angle and pitch Standard Lengths are Extra Long to allow for cutting and matching ends Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes. Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting
Specifications
- Diametral Pitch32
- Pressure Angle14.5
- Face Width
- Overall Length
- Pitch Line to Back
- MaterialSteel
- Overall Thickness3/16 in
- End Length TypeEnds Not Machined
- Mounting Hole TypeNo Holes
- Standards MetAGMA
- Gear Rack Length4 ft
- Gear Rack Width0.1875 in
- Manufacturer Catalog Number4NSR32X3/16
- Pitch Line0.156
- Product TypesGear Rack
- Thickness0.1875 in
- Manufacturer Product Page
- Manufacturer Upc Number662289137589
- UPC_NO662289137589
- Weight0.70 lb
- Product TypeGear Racks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data