Motion
L509-2
Rack Gear, 14 1/2 PA, 20 DP, Steel
Mi Item #00372239
MFR #L509-2
Price$189.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 20 DP, Steel
Mi Item #00372239
MFR #L509-2

Mfr description
L509 2 FT LGTH STEEL GEAR RACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.19/each

Specifications

Dimensions

  • Diametral Pitch
    20
  • End Length Type
    Ends Not Machined
  • Face Width  
    3/8 in
  • Overall Length  
    2 ft
  • Overall Thickness
    3/8 in
  • Pitch Line to Back  
    0.325 in
  • Pressure Angle
    14.5 °
  • Weight
    0.89 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)