Motion
R20X4
Gear Rack - 20 DP, 14.5 ° Pressure Angle, 0.375 in Width, 4 ft OAL, Steel Material
MI ITEM #00372245
MFR #R20X4
Your Price$196.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 20 DP, 14.5 ° Pressure Angle, 0.375 in Width, 4 ft OAL, Steel Material
MI ITEM #00372245
MFR #R20X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$196.84/each(List $219.20)

Overview

Mfr description
R20X4 GEAR RACK 14 1/2 DEG

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    0.375 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059785
  • UPC_NO
    697950059785
  • Number Of Teeth
    306
  • Weight
    1.64 lbs
  • Product Type
    Gear Racks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text