Motion
R20X6
Gear Rack - 20 DP, 14.5 ° Pressure Angle, 0.3750 in Width, 6 ft OAL, Steel Material
MI ITEM #00372250
MFR #R20X6
Price$236.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 20 DP, 14.5 ° Pressure Angle, 0.3750 in Width, 6 ft OAL, Steel Material
MI ITEM #00372250
MFR #R20X6

Mfr description
R20X6 GEAR RACK 14 1/2 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.07/each

Specifications

Dimensions

  • Diametral Pitch
    20
  • End Length Type
    Ends Not Machined
  • Face Width  
    0.3750 in
  • Overall Length  
    6 ft
  • Overall Thickness
    0.375 in
  • Pitch Line to Back  
    0.325 in
  • Pressure Angle
    14.5 °
  • Weight
    2.52 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059815
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    459
  • Product Type
    Gear Racks
  • UPC_NO
    697950059815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)