Motion
L512-4
Rack Gear, 14 1/2 PA, 16 DP, Steel
MI ITEM #00372261
MFR #L512-4
Price$263.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 16 DP, Steel
MI ITEM #00372261
MFR #L512-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$263.43/each

Specifications

Dimensions

  • Diametral Pitch
    16
  • End Length Type
    Ends Not Machined
  • Face Width  
    0.5000 in
  • Overall Length  
    4 ft
  • Overall Thickness
    0.5000 in
  • Pitch Line to Back  
    0.4380 in
  • Pressure Angle
    14.5 °
  • Weight
    1.99 lbs

Details

  • Manufacturer Upc Number
    781711127469
  • Material
    Steel
  • Mounting Hole Type
    No Holes

Overview

Mfr description
L512 4 FT LGTH STEEL GEAR RACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text