Motion
4NSR12X1/2

BROWNING
4NSR12X1/2

4NSR12X1/2 Gear Rack - 12 DP, 14.5 ° Pressure Angle, 3/4 in Width, 4 ft OAL, Steel Material
MI ITEM #00372274
MFR #4NSR12X1/2
List Price$485.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4NSR12X1/2

4NSR12X1/2 Gear Rack - 12 DP, 14.5 ° Pressure Angle, 3/4 in Width, 4 ft OAL, Steel Material
MI ITEM #00372274
MFR #4NSR12X1/2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$485.85/each for your price

Overview

Mfr description
4NSR12 X 1/2 STEEL GEAR RACK
  • Mating Spur Gears must have same pressure angle and pitch Standard Lengths are Extra Long to allow for cutting and matching ends Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes. Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    14.5
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    1/2 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Standards Met
    AGMA
  • Gear Rack Length
    4 ft
  • Gear Rack Width
    0.75 in
  • Manufacturer Catalog Number
    4NSR12X1/2
  • Pitch Line
    0.417
  • Product Types
    Gear Rack
  • Thickness
    0.5 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289297719
  • UPC_NO
    662289297719
  • Weight
    4.60 lb
  • Product Type
    Gear Racks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text