Motion
L515-6
Rack Gear, 14 1/2 PA, 12 DP, Steel
Mi Item #00372291
MFR #L515-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 12 DP, Steel
Mi Item #00372291
MFR #L515-6

Mfr description
L515 6 FT LGTH STEEL GEAR RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diametral Pitch
    12
  • End Length Type
    Ends Not Machined
  • Face Width  
    3/4 in
  • Overall Length  
    6 ft
  • Overall Thickness
    3/4 in
  • Pitch Line to Back  
    0.667 in
  • Pressure Angle
    14.5 °
  • Weight
    10.80 lbs

Details

  • Material
    Steel
  • Mounting Hole Type
    No Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)